Iscar

GSFN-5.98 INSERT GRADE IC328

SKU:

ISC1334433E

MPN:

6098106

£12.49

Ex VAT

£14.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    GSFN: SELF-GRIP slitting inserts.


    Grade : IC20
    Uncoated carbide grade.
    ISO Range - P/M/K: (M10-M25)(K10-K20)
    ISO Range - H/S/N: (H05-H15)(S05-S20)(N05-N25)
    Grade or Coating Type: UN-COATED
    Coating Layers: Uncoated


    Grade : IC328
    ISO Range - P/M/K: (P25-P40)(M30-M40)
    ISO Range - H/S/N: (S20-S30)
    Grade or Coating Type: PVD
    Coating Layers: TiCN


    Grade : IC908
    Machining conditions.
    ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
    ISO Range - H/S/N: (H10-H20)(S10-S25)
    Grade or Coating Type: PVD
    Coating Layers: TiAlN


    Grade : IC928
    Heavy operations.
    ISO Range - P/M/K: (P20-P40)(M25-M35)
    ISO Range - H/S/N: (S15-S30)
    Grade or Coating Type: PVD
    Coating Layers: TiAlN


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    ECLASS Code

    21010901

    Manufacturer Grade

    IC328

    UNSPSC Code

    23242105