£26.49
Ex VAT
£31.79
Inc VAT
3 Variations Available
Product Details
Product Specification
L123E2 CoroCutⓇ 1-2 Parting Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CS |
Clearance Angle | 5° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size E2 |
ISO Category Grade | K M N P S |
ISO Cut | Finishing |
ISO Designation | L123E2-0200-1001 |
Manufacturer Grade | 1125 |
MFR Part No. | 12290740 |
Seat Size | E |
Series | CoroCut |
UNSPSC Code | 23242105 |