£27.49
Ex VAT
£32.99
Inc VAT
5 Variations Available
Product Details
Product Specification
L123-F2 CoroCut® 1-2 Parting And Grooving Insert
Insert Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CS |
Clearance Angle | 5° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size F2 |
ISO Category Grade | K M N P S |
ISO Cut | Finishing |
ISO Designation | L123F2-0250-1501 |
Manufacturer Grade | 1125 |
MFR Part No. | 12290773 |
Seat Size | F |
Series | CoroCut |
UNSPSC Code | 23242105 |