£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
L123H2 CoroCutⓇ 1-2 Parting Inserts Grade 2135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CM |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size H2 |
ISO Category Grade | K M P S |
ISO Cut | Medium |
ISO Designation | L123H2-0400-0502 |
Manufacturer Grade | 2135 |
MFR Part No. | 11182710 |
Seat Size | H |
Series | CoroCut |
UNSPSC Code | 23242105 |