£27.99
Ex VAT
£33.59
Inc VAT
9 Variations Available
Product Details
Product Specification
L123U3 CoroCutⓇ 3 Parting Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CS |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut 3 - Style U |
ISO Category Grade | K M N P S |
ISO Cut | Finishing |
ISO Designation | L123U3-0200-0500 |
Manufacturer Grade | 1125 |
MFR Part No. | 12356046 |
Seat Size | U |
Series | CoroCut |
UNSPSC Code | 23242105 |