Sandvik Coromant

L151.2-300-05-4E INSERT GRADE 2135

SKU:

SNK1221710E

MPN:

5734309

£10.79

Ex VAT

£12.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    L151.2 T-MaxⓇ Q-Cut Parting Insert


    Insert Grade 2135


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    4E

    Clearance Angle

    7°

    Cutting Application

    Grooving Parting Turning

    Cutting Direction

    Left Hand

    ECLASS Code

    21010901

    Insert Style

    Q-Cut 151.2 - Size 30

    ISO Category Grade

    K M P S

    ISO Cut

    Roughing

    ISO Designation

    L151.2-300-05

    Manufacturer Grade

    2135

    MFR Part No.

    11250724

    Seat Size

    30

    Series

    Q-Cut

    UNSPSC Code

    23242105