£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
L151.2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade H13A
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 4E |
Clearance Angle | 7° |
Cutting Application | Parting |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 30 |
ISO Category Grade | N |
ISO Designation | Schema |
Manufacturer Grade | H13A |
Series | T-Max Q-Cut |
UNSPSC Code | 23242105 |