£12.79
Ex VAT
£15.35
Inc VAT
3 Variations Available
Product Details
Product Specification
L151.2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 1145
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 5E |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 40 |
ISO Category Grade | M P S |
ISO Cut | Medium |
ISO Designation | L151.2-400 05 |
Manufacturer Grade | 1145 |
MFR Part No. | 12453210 |
Seat Size | 40 |
Series | Q-Cut |
UNSPSC Code | 23242105 |