£13.29
Ex VAT
£15.95
Inc VAT
17 Variations Available
Product Details
Product Specification
Forming part of the T-Max® Q-Cut series, these L151.2 T-MaxⓇ Q-Cut Parting Inserts boast a grade of 1125 and are suited for mixed production and for long overhangs and parting off big components. Available in a variety of sizes and specifications.
Features and Benefits
• T-Max® Q-Cut series parting inserts provide excellent surface finish due to wiper technology
• Suited for finishing, parting and grooving for versatility
• Available in an array of sizes and specifications to suit your exact needs
Typical Applications
• Suited for parting and grooving applications
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 5F |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 40 |
ISO Category Grade | K M N P S |
ISO Cut | Finishing |
ISO Designation | L151.2-400 05 |
Manufacturer Grade | 1125 |
MFR Part No. | 12312716 |
Seat Size | 40 |
Series | Q-Cut |
UNSPSC Code | 23242105 |