Sandvik Coromant

L151.2-400 05-5F INSERTGRADE 235

SKU:

SNK1221741K

MPN:

5733732

£12.49

Ex VAT

£14.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    L151.2 T-MaxⓇ Q-Cut Parting Insert


    Insert Grade 235


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    5F

    Clearance Angle

    7°

    Cutting Application

    Grooving Parting Turning

    Cutting Direction

    Left Hand

    ECLASS Code

    21010901

    Insert Style

    Q-Cut 151.2 - Size 40

    ISO Category Grade

    M P S

    ISO Cut

    Finishing

    ISO Designation

    L151.2-400 05

    Manufacturer Grade

    235

    MFR Part No.

    10620573

    Seat Size

    40

    Series

    Q-Cut

    UNSPSC Code

    23242105