£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Part of the T-MaxⓇ Q-Cut series, these parting inserts are suited for parting off, grooving and internal face grooving applications. Designed for use on large components, the parting inserts are manufactured from grade 1125 carbide with a TiAlN coating.
Features and Benefits
• Manufactured from grade 1125 carbide with a TiAlN coating for durability
• Suitable for mixed production for versatility in use
• Available in a range of sizes and specifications to suit your needs
• Part of the T-Max Q-Cut® series which ensures an excellent surface finish
Typical Applications
• Suited for use on steels including stainless and hardened steels, cast iron, non-ferrous materials and heat resistant super alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 7E |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 40 |
ISO Category Grade | K M N P S |
ISO Cut | Finishing |
ISO Designation | L151.2-400-05 |
Manufacturer Grade | 1125 |
MFR Part No. | 12312495 |
Seat Size | 40 |
Series | Q-Cut |
UNSPSC Code | 23242105 |