£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
L151.2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 235
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 4E |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 50 |
ISO Category Grade | M P S |
ISO Cut | Roughing |
ISO Designation | L151.2-500 05-4E |
Manufacturer Grade | 235 |
MFR Part No. | 10007841 |
Seat Size | 50 |
Series | Q-Cut |
UNSPSC Code | 23242105 |