Sandvik Coromant

L151.2 T-MaxⓇ Q-Cut Parting Inserts, Grade 1125

4 Variations

Part of the T-MaxⓇ Q-Cut series, these parting inserts are suited for parting off, grooving and internal face grooving applications. Designed for use on large components, the parting inserts are manufactured from grade 1125 carbide with a TiAlN coating.

Features and Benefits
• Manufactured from grade 1125 carbide with a TiAlN coating for durability
• Suitable for mixed production for versatility in use
• Available in a range of sizes and specifications to suit your needs
• Part of the T-Max Q-Cut® series which ensures an excellent surface finish

Typical Applications
• Suited for use on steels including stainless and hardened steels, cast iron, non-ferrous materials and heat resistant super alloys