£35.19
Ex VAT
£42.23
Inc VAT
12 Variations Available
Product Details
Product Specification
MACL CoroCutⓇ XS Parting Inserts
Insert Grade 1025
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MAC |
Clearance Angle | 6° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Left Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut XS - Size 3L |
ISO Category Grade | K M N P S |
ISO Cut | Finishing |
ISO Designation | MACL 3 070-N |
Manufacturer Grade | 1025 |
MFR Part No. | 11881936 |
Seat Size | 3 |
Series | CoroCut |
UNSPSC Code | 23242105 |