Sandvik Coromant

MACL 3 150-T INSERT GRADE 1105

SKU:

SNK1260042R

MPN:

6071726

£31.79

Ex VAT

£38.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    MACL CoroCutⓇ XS Parting Inserts


    Insert Grade 1105


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    MAC

    Clearance Angle

    6°

    Cutting Application

    Grooving Parting Turning

    Cutting Direction

    Left Hand

    Depth of Cut

    1.5mm

    ECLASS Code

    21010901

    Insert Style

    CoroCut XS - Size 3L

    ISO Category Grade

    M N S

    ISO Cut

    Finishing

    ISO Designation

    MACL 3 150-T

    Manufacturer Grade

    1105

    MFR Part No.

    26071726

    Seat Size

    3

    Series

    CoroCut

    UNSPSC Code

    23242105