£31.79
Ex VAT
£38.15
Inc VAT
17 Variations Available
Product Details
Product Specification
MACR CoroCutⓇ XS Parting Inserts
Insert Grade 1025
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MAC |
Clearance Angle | 6° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut XS - Size 3R |
ISO Category Grade | K M N P S |
ISO Cut | Finishing |
ISO Designation | MACR 3 100-L |
Manufacturer Grade | 1025 |
MFR Part No. | 12065362 |
Seat Size | 3 |
Series | CoroCut |
UNSPSC Code | 23242105 |