£25.49
Ex VAT
£30.59
Inc VAT
3 Variations Available
Product Details
Product Specification
MACR CoroCutⓇ XS Parting Inserts
Insert Grade H13A
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MAC |
Clearance Angle | 6° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Right Hand |
ECLASS Code | 21010901 |
Insert Style | CoroCut XS - Size 3R |
ISO Category Grade | K M N S |
ISO Cut | Finishing |
ISO Designation | MACR 3 200-R |
Manufacturer Grade | H13A |
MFR Part No. | 12328540 |
Seat Size | 3 |
Series | CoroCut |
UNSPSC Code | 23242105 |