£26.49
Ex VAT
£31.79
Inc VAT
3 Variations Available
Product Details
Product Specification
N123F2 CoroCutⓇ 1-2 Parting Inserts Grade 4325
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CM |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
EAN | 0000026532080 |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size F2 |
ISO Category Grade | K P |
ISO Cut | Medium |
ISO Designation | N123F2-0250-0002 |
Manufacturer Grade | 4325 |
MFR Part No. | 26532080 |
Seat Size | F |
Series | CoroCut |
UNSPSC Code | 23242105 |