£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
N123G2 CoroCutⓇ 1-2 Parting Inserts Grade 2135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CF |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size G2 |
ISO Category Grade | K M P S |
ISO Cut | Finishing |
ISO Designation | N123G2-0300-0001 |
Manufacturer Grade | 2135 |
MFR Part No. | 11093913 |
Seat Size | G |
Series | CoroCut |
UNSPSC Code | 23242105 |