£27.49
Ex VAT
£32.99
Inc VAT
22 Variations Available
Product Details
Product Specification
N123 CoroCut® 1-2 inserts for grooving or profiling from Sandvik feature 2 cutting edges with a TM chip breaker and a durable PVD TIALN coating for prolonged tool life.
Features and Benefits
• 2 cutting edges with CM chip breaker
• Durable PVD TIALN coating for improved tool life
Specifications
• Insert size and shape: CoroCut 1-2 -size J2
• Cutting edges: 2
• Cutting width: 2mm
• Corner radius: 0.2mm (right and left)
• Grade: 1125
• Coating: PVD TIALN
• Chip breaker: CM
• Cutting width upper tolerance: 0.1mm
• Cutting width lower toloerance: - 0.1mm
Typical Applications
• Turning
• Grooving
• Steel
• Stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | GF |
Corner Radius | 0.2mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size G2 |
ISO Category Grade | K M P S |
ISO Designation | N123G2-0300-0002-GF 1125 |
Manufacturer Grade | 1125 |
Material | Carbide |
MFR Part No. | 12291016 |
UNSPSC Code | 23242105 |