£20.49
Ex VAT
£24.59
Inc VAT
4 Variations Available
Product Details
Product Specification
N123 CM CoroCutⓇ 1-2 insert CoroCut® 1-2 inserts for grooving or profiling feature a hard substrate with a CVD TiCrN+Al2O3+TiN for improved toughness, heat and wear resistance. 2 cutting edges allow for increased cutting performance.
Features and Benefits
• Hard substrate for increased toughness in cutting applications
• CVD TiCrN+Al2O3+TiN increases heat and wear resistance
• 2 cutting edges for increased cutting performance
Standards
• Insert Grade 2135
Typical Applications
• Grooving
• Profiling
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CM |
Corner Radius | 0.2mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size G2 |
ISO Category Grade | M P |
ISO Designation | N123G2-0300-0002-CM 2135 |
Manufacturer Grade | 2135 |
Material | Carbide |
MFR Part No. | 11093670 |
UNSPSC Code | 23242105 |