£23.49
Ex VAT
£28.19
Inc VAT
3 Variations Available
Product Details
Product Specification
N123G2 CoroCutⓇ 1-2 Parting Inserts Grade 1145
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CR |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
EAN | 0000012452576 |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size G2 |
ISO Category Grade | M P S |
ISO Cut | Roughing |
ISO Designation | N123G2-0300-0003 |
Manufacturer Grade | 1145 |
MFR Part No. | 12452576 |
Seat Size | G |
Series | CoroCut |
UNSPSC Code | 23242105 |