£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
N123H1 CoroCutⓇ 1-2 Parting Inserts Grade 1145
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CM |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size H1 |
ISO Category Grade | M P S |
ISO Cut | Medium |
ISO Designation | N123H1-0400-0002 |
Manufacturer Grade | 1145 |
MFR Part No. | 12452425 |
Seat Size | H |
Series | CoroCut |
UNSPSC Code | 23242105 |