£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
N123 CoroCutⓇ 1-2 Insert
CoroCut® 1-2 inserts for grooving or profiling
Insert Grade 2135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | TF |
Corner Radius | 0.4mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size H2 |
ISO Category Grade | M |
ISO Designation | N123H2-0400-0004-TF 2135 |
Manufacturer Grade | 2135 |
Material | Carbide |
MFR Part No. | 11094031 |
UNSPSC Code | 23242105 |