£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
N123J1 CoroCutⓇ 1-2 Parting Inserts Grade 2135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CM |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size J1 |
ISO Category Grade | K M P S |
ISO Cut | Medium |
ISO Designation | N123J1-0500-0002 |
Manufacturer Grade | 2135 |
MFR Part No. | 11377262 |
Seat Size | J |
Series | CoroCut |
UNSPSC Code | 23242105 |