£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
N123J2 CoroCutⓇ 1-2 Parting Inserts Grade 4325
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CR |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size J2 |
ISO Category Grade | K P |
ISO Cut | Roughing |
ISO Designation | N123J2-0500-0004 |
Manufacturer Grade | 4325 |
MFR Part No. | 26532087 |
Seat Size | J |
Series | CoroCut |
UNSPSC Code | 23242105 |