£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
N123K1 CoroCutⓇ 1-2 Parting Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CR |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut 1-2 - Size K2 |
ISO Category Grade | K M N P S |
ISO Cut | Roughing |
ISO Designation | N123K2-0600-0004 |
Manufacturer Grade | 1125 |
MFR Part No. | 12290670 |
Seat Size | K |
Series | CoroCut |
UNSPSC Code | 23242105 |