£20.99
Ex VAT
£25.19
Inc VAT
5 Variations Available
Product Details
Product Specification
N123U3 CoroCutⓇ 3 Parting Inserts Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Clearance Angle | 7° |
Cutting Direction | Neutral |
Depth of Cut | 4.3mm |
ECLASS Code | 21010901 |
ISO Category Grade | M N P S |
ISO Designation | Schema |
Manufacturer Grade | GC1125 |
UNSPSC Code | 23242105 |