£8.59
Ex VAT
£10.31
Inc VAT
28 Variations Available
Product Details
Product Specification
N151.2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade H13A
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 0.2mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Grooving Width | 2mm |
ISO Category Grade | N |
ISO Designation | Schema |
Manufacturer Grade | GCH13A |
Series | T-Max Q-Cut |
UNSPSC Code | 23242105 |