£11.49
Ex VAT
£13.79
Inc VAT
9 Variations Available
Product Details
Product Specification
N151.2 T-MaxⓇ Q-Cut Parting Inserts
Insert Grade 1145
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 4E |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 25 |
ISO Category Grade | M P S |
ISO Cut | Roughing |
ISO Designation | N151.2-250-4E |
Manufacturer Grade | 1145 |
MFR Part No. | 12453125 |
Seat Size | 25 |
Series | Q-Cut |
UNSPSC Code | 23242105 |