£10.49
Ex VAT
£12.59
Inc VAT
14 Variations Available
Product Details
Product Specification
N151.2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 2135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 0.3mm |
Cutting Direction | Neutral |
EAN | 0000011250654 |
ECLASS Code | 21010901 |
Grooving Width | 2.5mm |
ISO Category Grade | M |
ISO Designation | Schema |
Manufacturer Grade | GC2135 |
Series | T-Max Q-Cut |
UNSPSC Code | 23242105 |