£12.49
Ex VAT
£14.99
Inc VAT
33 Variations Available
Product Details
Product Specification
N151. 2 T-MaxⓇ Q-Cut parting inserts feature a sturdy construction with a PVD TiAlN coating for increased heat and wear resistance
Features and Benefits
• Grade 1125 construction for finishing applications
• PVD TiAlN coating for heat and wear resistance
• 4G chipbreaker for effective chip control
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 0.2mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Grooving Width | 2.5mm |
ISO Category Grade | K M P S |
ISO Designation | Schema |
Manufacturer Grade | GC1125 |
Series | T-Max Q-Cut |
UNSPSC Code | 23242105 |