£10.49
Ex VAT
£12.59
Inc VAT
14 Variations Available
Product Details
Product Specification
N151.2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 2135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 5F |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 25 |
ISO Category Grade | K M P S |
ISO Cut | Finishing |
ISO Designation | N151.2-250-5F |
Manufacturer Grade | 2135 |
MFR Part No. | 11276016 |
Seat Size | 25 |
Series | Q-Cut |
UNSPSC Code | 23242105 |