£11.49
Ex VAT
£13.79
Inc VAT
43 Variations Available
Product Details
Product Specification
N151. 2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 235
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 7E |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 30 |
ISO Category Grade | M P S |
ISO Cut | Finishing |
ISO Designation | N151.2-300-7E |
Manufacturer Grade | 235 |
MFR Part No. | 11044751 |
Seat Size | 30 |
Series | Q-Cut |
UNSPSC Code | 23242105 |