£13.49
Ex VAT
£16.19
Inc VAT
26 Variations Available
Product Details
Product Specification
N151.2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 4225
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 2mm |
Cutting Application | Profiling |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Grooving Width | 4mm |
ISO Category Grade | K P |
ISO Designation | N151.2-400-40-5P |
Manufacturer Grade | GC4225 |
Material | Carbide |
Series | T-Max Q-Cut |
UNSPSC Code | 23242105 |