£13.09
Ex VAT
£15.71
Inc VAT
7 Variations Available
Product Details
Product Specification
N151.2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 3020
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 5T |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
Depth of Cut | 1.8mm |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 40 |
ISO Category Grade | K P |
ISO Cut | Medium |
ISO Designation | N151.2-4008-40 |
Manufacturer Grade | 3020 |
MFR Part No. | 10996510 |
Seat Size | 40 |
Series | Q-Cut |
UNSPSC Code | 23242105 |