£12.79
Ex VAT
£15.35
Inc VAT
38 Variations Available
Product Details
Product Specification
N151. 2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 5F |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 50 |
ISO Category Grade | K M N P S |
ISO Cut | Finishing |
ISO Designation | N151.2-500-5F |
Manufacturer Grade | 1125 |
MFR Part No. | 12312775 |
Seat Size | 50 |
Series | Q-Cut |
UNSPSC Code | 23242105 |