£23.99
Ex VAT
£28.79
Inc VAT
47 Variations Available
Product Details
Product Specification
N151. 2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 235
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 3mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Grooving Width | 6mm |
ISO Category Grade | M P S |
ISO Designation | Schema |
Manufacturer Grade | GC235 |
Material | Carbide |
Series | T-Max Q-Cut |
UNSPSC Code | 23242105 |