£15.19
Ex VAT
£18.23
Inc VAT
26 Variations Available
Product Details
Product Specification
N151.2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 4225
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 3mm |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Grooving Width | 6mm |
ISO Category Grade | K P |
ISO Designation | Schema |
Manufacturer Grade | GC4225 |
Series | T-Max Q-Cut |
UNSPSC Code | 23242105 |