£10.79
Ex VAT
£12.95
Inc VAT
28 Variations Available
Product Details
Product Specification
N151.2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade H13A
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 0.4mm |
Cutting Direction | Neutral |
EAN | 0000010590591 |
ECLASS Code | 21010901 |
Grooving Width | 6mm |
ISO Category Grade | K M N |
ISO Designation | N151.2-600-60-5G |
Manufacturer Grade | H13A |
Material | Carbide |
Series | T-Max Q-Cut |
UNSPSC Code | 23242105 |