£14.59
Ex VAT
£17.51
Inc VAT
38 Variations Available
Product Details
Product Specification
N151. 2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 5T |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
Depth of Cut | 2.7mm |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 60 |
ISO Category Grade | K M N P S |
ISO Cut | Medium |
ISO Designation | N151.2-6008-60 |
Manufacturer Grade | 1125 |
MFR Part No. | 12313022 |
Seat Size | 60 |
Series | Q-Cut |
UNSPSC Code | 23242105 |