£14.59
Ex VAT
£17.51
Inc VAT
28 Variations Available
Product Details
Product Specification
N151.2 T-MaxⓇ Q-Cut Parting Insert
Insert Grade H13A
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Corner Radius | 0.6mm |
Cutting Application | Grooving Parting |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Grooving Width | 8mm |
ISO Category Grade | K M N S |
ISO Designation | N151.2-800-4E |
Manufacturer Grade | H13A |
Material | Carbide |
Series | T-Max Q-Cut |
UNSPSC Code | 23242105 |