Sandvik Coromant

N151.2-A178-40-4G INSERT GRADE 235

SKU:

SVK1260002R

MPN:

5736644

£13.79

Ex VAT

£16.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    N151. 2 T-MaxⓇ Q-Cut Parting Insert


    Insert Grade 235


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Chipbreaker

    4G

    Clearance Angle

    7°

    Cutting Application

    Grooving Parting Turning

    Cutting Direction

    Neutral

    ECLASS Code

    21010901

    Insert Style

    Q-Cut 151.2 - Size 40

    ISO Category Grade

    M P S

    ISO Cut

    Finishing

    ISO Designation

    N151.2-A178-40

    Manufacturer Grade

    235

    MFR Part No.

    10352156

    Seat Size

    40

    Series

    Q-Cut

    UNSPSC Code

    23242105