£14.79
Ex VAT
£17.75
Inc VAT
6 Variations Available
Product Details
Product Specification
N151.2 T-MaxⓇ Q-Cut Parting Inserts
Insert Grade 1005
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 4P |
Clearance Angle | 7° |
Corner Radius | 2.7813mm |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
Depth of Cut | 2.413mm |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.2 - Size 50 |
ISO Category Grade | M N S |
ISO Cut | Finishing |
ISO Designation | N151.2-A219-50 |
Manufacturer Grade | 1005 |
MFR Part No. | 11374646 |
Seat Size | 50 |
Series | Q-Cut |
UNSPSC Code | 23242105 |