£13.49
Ex VAT
£16.19
Inc VAT
12 Variations Available
Product Details
Product Specification
N151. 3 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 4G |
Clearance Angle | 11° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
EAN | 0000012313792 |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.3 - Size 20 |
ISO Category Grade | K M N P S |
ISO Cut | Finishing |
ISO Designation | N151.3-200-20 |
Manufacturer Grade | 1125 |
MFR Part No. | 12313792 |
Seat Size | 20 |
Series | Q-Cut |
UNSPSC Code | 23242105 |