£10.49
Ex VAT
£12.59
Inc VAT
12 Variations Available
Product Details
Product Specification
N151. 3 T-MaxⓇ Q-Cut Parting Insert
Insert Grade 1125
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | 7P |
Clearance Angle | 9° |
Corner Radius | 1.5mm |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
Depth of Cut | 1.3mm |
ECLASS Code | 21010901 |
Insert Style | Q-Cut 151.3 Face - Size 25 |
ISO Category Grade | K M N P S |
ISO Cut | Medium |
ISO Designation | N151.3-300-25 |
Manufacturer Grade | 1125 |
MFR Part No. | 12313615 |
Seat Size | 25 |
Series | Q-Cut |
UNSPSC Code | 23242105 |