£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
QD-LF CoroCutⓇ QD Parting Inserts Grade 1145
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CO |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Left Hand |
EAN | 0000026427324 |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD - Size F |
ISO Category Grade | M P S |
ISO Cut | Finishing |
ISO Designation | QD-LF-0250-0801 |
Manufacturer Grade | 1145 |
MFR Part No. | 26427324 |
Seat Size | F |
Series | CoroCut |
UNSPSC Code | 23242105 |