£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
QD-NC CoroCutⓇ QD Parting Inserts Grade 1105
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CM |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD - Size C |
ISO Category Grade | M N S |
ISO Cut | Medium |
ISO Designation | QD-NC-0120-0001 |
Manufacturer Grade | 1105 |
MFR Part No. | 26642884 |
Seat Size | C |
Series | CoroCut |
UNSPSC Code | 23242105 |