£12.49
Ex VAT
£14.99
Inc VAT
5 Variations Available
Product Details
Product Specification
QD-NE CoroCutⓇ QD Parting Inserts Grade 1135
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CF |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD - Size E |
ISO Category Grade | K M P S |
ISO Cut | Finishing |
ISO Designation | QD-NE-0200-0001 |
Manufacturer Grade | 1135 |
MFR Part No. | 26398173 |
Seat Size | E |
Series | CoroCut |
UNSPSC Code | 23242105 |