£10.99
Ex VAT
£13.19
Inc VAT
3 Variations Available
Product Details
Product Specification
QD-NE CoroCutⓇ QD Parting Inserts Grade H13A
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | CO |
Clearance Angle | 7° |
Cutting Application | Grooving Parting Turning |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Insert Style | CoroCut QD - Size E |
ISO Category Grade | K M N S |
ISO Cut | Finishing |
ISO Designation | QD-NE-0200-0001 |
Manufacturer Grade | H13A |
MFR Part No. | 26427337 |
Seat Size | E |
Series | CoroCut |
UNSPSC Code | 23242105 |